Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Mobile Supply Cart, Double-Width, Double Column with 30 Storage Accessories

Catalog No. 22505055
Change view
Click to view available options
Dimensions (D x W x H):
28.3 x 40.6 x 80.6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
22-505-055 28.3 x 40.6 x 80.6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-055 Supplier Marketlab Supplier No. 50388
Add to Cart
Add to Cart

Double-width design includes 30 storage accessories for customization.

  • Includes 30 accessories
  • Durable steel exterior walls and interior Panelogic™ cell panels withstand daily use
  • Storage accessories extend fully for easier access to supplies
  • One handle on each side enables effortless navigation
  • Durable 5 in. medical-grade casters (two lockable) move easily and quietly
  • Door options: two glass or one tambour
  • Single key lock secures contents
  • Designed and built in the USA
  • 2-year limited warranty

Specifications

Product Type Phlebotomy Cart
Dimensions (D x W x H) 28.3 x 40.6 x 80.6 in.
Material Stainless Steel
No. of Shelves 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.