Learn More
Marketlab Mobile Supply Cart, Single-Width, Single Column with 15 Storage Accessories
Description
- Includes 15 accessories
- Durable steel exterior walls and interior Panelogic™ cell panels withstand daily use
- Storage accessories extend fully for easier access to supplies
- One handle on each side enables effortless navigation
- Durable 5 in. medical-grade casters (two lockable) move easily and quietly
- Door options: glass or tambour
- Single key lock secures contents
- Designed and built in the USA
- 2-year limited warranty
Specifications
Specifications
| Dimensions (D x W x H) | 28.3 x 23.9 x 80.6 in. |
| Product Type | Phlebotomy Cart |
| Material | Stainless Steel |
| No. of Shelves | 2 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.