Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Mobile Supply Cart, Triple-Width, Triple Column with 35 Storage Accessories

Catalog No. 22505080
Change view
Click to view available options
Dimensions (D x W x H):
28.3 x 57.7 x 80.6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
22-505-080 28.3 x 57.7 x 80.6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-080 Supplier Marketlab Supplier No. 108170
Add to Cart
Add to Cart

Triple-width, triple-column design includes 35 storage accessories. Ready for immediate storage and organization needs.

  • Includes 35 accessories
  • Durable steel exterior walls and interior Panelogic™ cell panels withstand daily use
  • Storage accessories extend fully for easier access to supplies
  • One handle on each side enables effortless navigation
  • Durable 5 in. medical-grade casters (two lockable) move easily and quietly
  • Door options: three glass or one tambour
  • Single key lock secures contents
  • Designed and built in the USA
  • 2-year limited warranty

Specifications

Dimensions (D x W x H) 28.3 x 57.7 x 80.6 in.
Product Type Mobile Supply Cabinet
Material Stainless Steel, Stainless Steel (18/10)
No. of Shelves 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.