Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mobile Wire Shelving Security Unit with 2 Intermediate Shelves

Catalog No. 13460218 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
40.75 in.
52.75 in.
65 in.
Material:
Chrome
Stainless Steel
Autoclavable:
Autoclavable
Not Autoclavable
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Material Autoclavable
13-460-218 40.75 in. Chrome Not Autoclavable
13-460-219 52.75 in. Chrome Not Autoclavable
13-460-220 65 in. Chrome Not Autoclavable
13-460-224 40.75 in. Stainless Steel Autoclavable
13-460-225 52.75 in. Stainless Steel Autoclavable
13-460-226 65 in. Stainless Steel Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-460-218
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Keeps sensitive items safe from loss or pilferage.

  • Heavy-gauge open wire construction keeps contents visible at all times, making it easy to check inventory
  • Each door opens 270° and can be secured along the sides of the unit
  • Shipped knocked down to save on freight costs
  • Assembles in minutes
  • Units include four shelves, two of which must be used as the top and bottom shelves of the unit
  • Includes four 5 in. diameter casters with plated finish and polyurethane tread (two swivel and two swivel with brakes)

Specifications

Product Type Mobile Wire Shelving Security Unit
Color Silver
Material Chrome
Autoclavable Not Autoclavable
Dimensions (L x W x H) 27.3 x 40.75 x 68 in.
For Use With (Application) Storage and Transport
Height (English) 68 in.
Height (Metric) 172.5 cm
Length (English) 27.3 in.
Length (Metric) 103.5 cm
Load Bearing Capacity (English) 900 lb.
Load Bearing Capacity (Metric) 408 kg
No. of Shelves 4
Weight (English) 160.7 lb.
Weight (Metric) 73 kg
Width (English) 40.75 in.
Width (Metric) 69.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.