Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ 50-Person Trauma First Aid Kit
SDPSCI_ED

Catalog No. S29676 Shop All Life Secure Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S29676 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29676 Supplier LifeSecure™ Supplier No. 37300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Comprehensive 255-piece Trauma First Aid Kit for groups of up to 50 people with essential first aid supplies and multiple pockets for additional supplies.

  • 50-Person Trauma First Aid kit (255 pieces)
  • For a rapid response to any medical emergency
  • Wide-mouth, slim-design medical duffel
  • Features 8 pockets and pouches and interior main compartment organizer insert
  • Organized with extensive first aid supplies for rapid response and treatment of traumatic injuries in an emergency or disaster

Specifications

Product Type Trauma First Aid Kit
For Use With (Application) Trauma First Aid
Length (Metric) 55.88 cm
Certifications/Compliance ISEA Z308.1-2015 Class A, Type II
Color Red
Quantity 1 Ea.
Sufficient For Up to 50 People
Dimensions (L x W x H) 22 x 11 x 11.5 in.
Width (Metric) 27.94 cm
Height (Metric) 29.21 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.