Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ BleedStop COMPACT 100 Bleeding Control and Gunshot Wound Trauma First Aid Kit
SDP

Catalog No. 19444615 Shop All Life Secure Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-444-615 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-444-615 Supplier LifeSecure™ Supplier No. 32710
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Slim Single Bleeding Control and Gunshot Wound Trauma Kit supplied in a SecureLock clear plastic bag with a SWAT-T tourniquet and other essential bleeding control supplies.

  • Includes SWAT-T tourniquet, mini-compress bandage, hemostatic blood clotting gauze, petroleum gauze for chest wounds, and other bleeding wound supplies
  • Treats 1 bleeding wound

Specifications

Product Type Bleeding Control Kit
Color White
Material Plastic
Dimensions (L x W x H) 7 x 1.5 x 5.5 in.
Height (Metric) 13.97 cm
Length (Metric) 17.78 cm
Weight (English) 10 oz.
Weight (Metric) 283.5 g
Width (Metric) 3.81 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.