Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ BleedStop DOUBLE 300 Bleeding Control and Gunshot Wound Trauma First Aid Kit
SDP

Catalog No. 19444617 Shop All Life Secure Products
Change view
Click to view available options
Color:
Red, Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-444-617 Red, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-444-617 Supplier LifeSecure™ Supplier No. 32724
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

BleedStop DOUBLE bleeding control trauma first aid kit includes TWO SOFT-W tourniquets, BloodStopper compress bandages, chest seals, and petroleum gauge pads for torso wound.

  • Treats 2 bleeding wounds
  • Allows response to multiple casualties simultaneously
  • This active shooter/disaster wound kit includes TWO SOFT-W tourniquets, BloodStopper compress bandages, chest seals, and petroleum gauge pads for torso wounds; hemostatic blood clotting gauze and other bleeding wound supplies

Specifications

Product Type Bleeding Control Kit
Color Red, Black
Material Polyester, Vinyl
Dimensions (L x W x H) 11 x 3 x 8 in.
Height (Metric) 20.32 cm
Length (Metric) 27.94 cm
Weight (English) 4 lb.
Weight (Metric) 1.81 kg
Width (Metric) 7.62 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.