Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ BleedStop IMMEDIATE RESPONSE 200 Bleeding Control and Gunshot Wound Trauma First Aid Kit
SDP

Catalog No. 19444616 Shop All Life Secure Products
Change view
Click to view available options
Color:
Red, Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-444-616 Red, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-444-616 Supplier LifeSecure™ Supplier No. 32714
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Single Bleeding Wound Trauma Kit supplied in an clear-view ballistic nylon pouch with a SOFT-W tourniquet and other essential bleeding control supplies.

  • Includes SOFT-W tourniquet, mini-compress bandage, hemostatic blood clotting gauze, petroleum gauze for chest wounds, and other bleeding wound supplies
  • Treats 1 bleeding wound

Specifications

Product Type Bleeding Control Kit
Color Red, Black
Material Polyester, Vinyl
Dimensions (L x W x H) 7.5 x 3.5 x 4 in.
Height (Metric) 10.16 cm
Length (Metric) 19.05 cm
Weight (English) 5 lb.
Weight (Metric) 2.27 kg
Width (Metric) 8.89 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.