Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ BLS (Basic Life Support) Pro200 EASY-ROLL First Aid Station with Oxygen Tank Holder and AED Strap
SDP

Catalog No. 19444620 Shop All Life Secure Products
Change view
Click to view available options
Color:
Red, Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-444-620 Red, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-444-620 Supplier LifeSecure™ Supplier No. 31589
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easy-Roll First Aid Bag with 5 Quick-Access ballistic nylon organizer pouches, oxygen tank holder, AED strap, stretcher, and flag.

  • Includes an integrated gear and seating platform, 5 Quick-Access utility pouches with customizable handle IDs and clear vinyl lids for easy supply identification, Oxygen Tank Holder, AED Strap, an 8-foot extendable first aid flag set, flashing wheels, Hi-Vis safety stripe, and flexible evacuation stretcher
  • Medical supplies, Oxygen Tank, and AED not included

Specifications

Product Type First Aid Station
Color Red, Black
Material Polyester, Aluminum
Dimensions (L x W x H) 14 x 12.25 x 18.5 in.
Height (Metric) 46.99 cm
Length (Metric) 35.56 cm
Weight (English) 17 lb.
Weight (Metric) 7.711 kg
Width (Metric) 31.12 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.