Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ Easy-Roll™ Emergency Incident Command Station (4-Person Team)
SDP

Catalog No. 19444623 Shop All Life Secure Products
Change view
Click to view available options
Color:
Safety Green, Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-444-623 Safety Green, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-444-623 Supplier LifeSecure™ Supplier No. 31596
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easy-Roll Emergency Bag with incident command supplies for a 4-person team is supplied in grab-and-go pouches.

  • 4-person team
  • Includes supplies for a command shelter as well as for individual team members
  • Includes safety vest, N95 mask, whistle, two-way radio, pen writing tablet, leather-palm gloves, flashlight, batteries, light stick, poncho, emergency blanket, and caution tape

Specifications

Product Type Incident Response Station
Color Safety Green, Black
Material Polyester, Aluminum
Dimensions (L x W x H) 14 x 12.25 x 18.5 in.
Height (Metric) 46.99 cm
Length (Metric) 35.56 cm
Weight (English) 34 lb.
Weight (Metric) 15.42 kg
Width (Metric) 31.12 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.