Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ Easy-Roll™ High-Visibility First Aid Cart (Fully-assembled, empty)
SDP

Catalog No. 19444622 Shop All Life Secure Products
Change view
Click to view available options
Color:
Red, Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-444-622 Red, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-444-622 Supplier LifeSecure™ Supplier No. 31561
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Rolling high-visibility First Aid bag and supporting frame for carrying First Aid supplies and equipment.

  • Fully-assembled
  • Supplies and internal organization systems sold separately

Specifications

Product Type First Aid Station
Color Red, Black
Material Polyester, Aluminum
Dimensions (L x W x H) 14 x 12.25 x 18.5 in.
Height (Metric) 46.99 cm
Length (Metric) 35.56 cm
Weight (English) 8 lb.
Weight (Metric) 3.63 kg
Width (Metric) 31.12 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.