Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ Easy-Roll Modular Trauma First Aid Station
SDPSCI_ED

Catalog No. S29688 Shop All Life Secure Products
Change view
Click to view available options
Model:
BleedStop Immediate-Response 100
BleedStop Immediate-Response 200
BleedStop Immediate-Response 300
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
S29688 BleedStop Immediate-Response 300
S29686 BleedStop Immediate-Response 100
S29687 BleedStop Immediate-Response 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S29688 Supplier LifeSecure™ Supplier No. 31530
Only null left
Add to Cart
Add to Cart

Extensive 260-piece mobile Modular Trauma First Aid Station with 4 additional Bleeding Control Kits to treat bleeding wounds from accidents, disasters, or active shooter situations. 

  • Compact dual-wheel mobile station
  • Organized in quick-response first aid modules for rapid response and treatment
  • Includes a flexible evacuation stretcher and First Aid Flag
  • Integrated seat and gear platform allow patient to sit and be treated or can be used to haul additional equipment (e.g. AED)

Specifications

Product Type Trauma First Aid Kit
Length (Metric) 46.99 cm
For Use With (Application) First Aid/Bleed Control
Certifications/Compliance ISEA Z308.1-2015 Class A, Type II
Color Red
Includes 4 Immediate-Response 300 Bleeding Control Kits, SOFT-W tourniquets, BloodStopper compress bandages, QuickClot blood clotting gauze, Chest seals, and other bleeding wound supplies
Model BleedStop Immediate-Response 300
Quantity 1 Ea.
Sufficient For Up to 50 People
Dimensions (L x W x H) 18.5 x 19.5 x 14 in.
Width (Metric) 48.26 cm
Height (Metric) 35.56 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.