Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ Easy-Roll™ Trauma First Aid Station
SDP

Catalog No. 19444610 Shop All Life Secure Products
Change view
Click to view available options
Color:
Red, Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-444-610 Red, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-444-610 Supplier LifeSecure™ Supplier No. 31500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hi-Visibility 260-piece mobile Modular Trauma First Aid Station includes a crush-resistant frame, 5 Quick-Access first aid supply modules, flexible stretcher, first aid flag, flashing wheels, high-visibility reflective safety stripe, and an integrated seat and gear platform.

  • Includes a crush-resistant frame, 5 Quick-Access first aid supply modules, flexible stretcher, first aid flag, flashing wheels, high-visibility reflective safety stripe, and an integrated seat and gear platform
  • OSHA compliant: ANSI/ISEA Z308.1-2015 Class A, Type II first aid kit

Specifications

Product Type First Aid Station
Color Red, Black
Material Polyester, Aluminum
Dimensions (L x W x H) 14 x 12.25 x 18.5 in.
Height (Metric) 46.99 cm
Length (Metric) 35.56 cm
Weight (English) 27 lb.
Weight (Metric) 12.28 kg
Width (Metric) 31.12 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.