Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ Flash-Response Modular Trauma First Aid Bag
SDPSCI_ED

Catalog No. S29673 Shop All Life Secure Products
Change view
Click to view available options
Model:
Pro100 Flash-Response
Pro200 Flash-Response
Pro300 Flash-Response
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
S29673 Pro100 Flash-Response
S29674 Pro200 Flash-Response
S29675 Pro300 Flash-Response
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S29673 Supplier LifeSecure™ Supplier No. 31160
Add to Cart
Edge
Add to Cart

Flash-Response Modular Trauma First Aid Bag is ideal for a custom-organized response to any medical emergency

Wide-mouth, slim-design medical duffel with its 8 pockets and pouches allows for quick-response organization of custom selected first aid supplies

Specifications

Product Type Trauma First Aid Bag
Length (Metric) 55.88 cm
For Use With (Application) First Aid Bag
Color Red
Includes 5 Load-Your-Own clear-view module boxes, 4 medium clear-view module boxes, 1 small clear-view module box
Model Pro100 Flash-Response
Quantity 1 Ea.
Dimensions (L x W x H) 22 x 11 x 11.5 in.
Width (Metric) 27.94 cm
Height (Metric) 29.21 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.