Learn More
Description
Specifications
Specifications
| Product Type | Trauma First Aid Bag |
| For Use With (Application) | Trauma First Aid Bag |
| Length (Metric) | 55.88 cm |
| Color | Red |
| Includes | 3 ballistic nylon MobileAid™ medical supplies clear-view pouches; Divided organizer inserts; Shoulder straps; Label-Your-Own ID tags |
| Model | Pro300 Flash-Response |
| Quantity | 1 Ea. |
| Dimensions (L x W x H) | 22 x 11 x 11.5 in. |
| Width (Metric) | 27.94 cm |
| Height (Metric) | 29.21 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

