Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ Grab-N-Go Trauma First Aid Field Bag (Empty)
SDPSCI_ED

Catalog No. S29679 Shop All Life Secure Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S29679 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29679 Supplier LifeSecure™ Supplier No. 37310
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Grab-N-Go Trauma First Aid shoulder strap bag with quick-release buckle and 4 expandable compartments for organization and quick access.

  • Load and carry a customized list of medical supplies
  • Compact storage to be ready when needed
  • Patterned after military-style medic field trauma bags with quick release buckle
  • Rugged 1000D construction
  • Reflective high-visibility Star of Life design
  • Supplies not included

Specifications

Product Type First Aid Shoulder Bag
For Use With (Application) First Aid Bag
Length (Metric) 17.78 cm
Color Red
Quantity 1 Ea.
Dimensions (L x W x H) 7 x 9 x 4 in.
Width (Metric) 22.86 cm
Height (Metric) 10.16 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.