Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ Grab-N-Go Trauma First Aid Field Kit
SDPSCI_ED

Catalog No. S29677 Shop All Life Secure Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S29677 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29677 Supplier LifeSecure™ Supplier No. 37320
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

157-piece Grab-and-Go Trauma First Aid Kit with essential trauma first aid supplies organized in four expandable compartments.

  • 157-piece
  • Contains essential trauma first aid supplies
  • Shoulder bag with four expandable compartments
  • Compact storage to be ready when needed
  • Patterned after military-style medic field trauma bags with quick release buckle
  • Rugged 1000D construction

Specifications

Product Type First Aid Kit
For Use With (Application) First Aid
Length (Metric) 17.78 cm
Color Red
Quantity 1 Ea.
Dimensions (L x W x H) 7 x 9 x 4 in.
Width (Metric) 22.86 cm
Height (Metric) 10.16 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.