Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ Hi-Visibility XL Emergency Incident Response Kit (4-Person Team)
SDP

Catalog No. 19444624 Shop All Life Secure Products
Change view
Click to view available options
Color:
Safety Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-444-624 Safety Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-444-624 Supplier LifeSecure™ Supplier No. 31430

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-capacity XL™ backpack comes equipped with incident command supplies in grab-and-go pouches, first aid supplies, and a megaphone.

  • 4-person team
  • Includes supplies for a command shelter as well as for individual team members
  • Includes safety vest, N95 mask, whistle, two-way radio, pen writing tablet, leather-palm gloves, flashlight, batteries, light stick, poncho, emergency blanket, and caution tape

Specifications

Product Type Incident Response Kit
Color Safety Green
Material Polyester
Dimensions (L x W x H) 16 x 10.5 x 19 in.
Height (Metric) 48.26 cm
Length (Metric) 40.64 cm
Weight (English) 32 lb.
Weight (Metric) 14.52 kg
Width (Metric) 26.67 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.