Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ OTS (Over-The-Shoulder) On-the-Go First Aid Kit
SDPSCI_ED

Catalog No. S29603 Shop All Life Secure Products
Change view
Click to view available options
Color:
Red, Safety Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S29603 Red, Safety Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29603 Supplier LifeSecure™ Supplier No. 31764/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A 158-piece grab-and-go first aid kit for medical response in any emergency.

  • Packed in an Over-The-Shoulder (OTS) clear-view ballistic nylon pouch
  • Includes critical first aid supplies for responding to medical emergencies
  • Ideal for quick response on campus or for field trips and other excursions

Specifications

Product Type First Aid Kit
Color Red, Safety Green
Material Polyester, Vinyl
Dimensions (L x W x H) 11 x 3 x 8 in.
Height (Metric) 20.32 cm
Length (Metric) 27.94 cm
Weight (English) 2.6 lb.
Weight (Metric) 1.18 kg
Width (Metric) 7.62 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.