Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ Pro 100 Easy-Roll™ High-Visibility Trauma First Aid Station
SDP

Catalog No. 19444611 Shop All Life Secure Products
Change view
Click to view available options
Color:
Red, Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-444-611 Red, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-444-611 Supplier LifeSecure™ Supplier No. 31600
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rolling high-visibility First Aid Bag with flag, stretcher, and 5 clear-view organizer boxes.

  • Includes an integrated gear and seating platform, 5 clear-view organizer boxes utility pouches with customizable handle IDs and clear vinyl lids for easy supply identification, an 8-foot extendable first aid flag, and flexible evac stretcher

Specifications

Product Type First Aid Station
Color Red, Black
Material Polyester, Aluminum
Dimensions (L x W x H) 14 x 12.25 x 18.5 in.
Height (Metric) 46.99 cm
Length (Metric) 35.56 cm
Weight (English) 16 lb.
Weight (Metric) 7.26 kg
Width (Metric) 31.12 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.