Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ Reflex 200 Hi-Visibility Trauma First Aid Backpack Kit
SDPSCI_ED

Catalog No. S29610 Shop All Life Secure Products
Change view
Click to view available options
Color:
Red, Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S29610 Red, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29610 Supplier LifeSecure™ Supplier No. 31734/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A 218-piece trauma first aid kit with supplies packed in 3 OTS (Over-The-Shoulder) Medical Supplies Clear-View Pouches with Organizer Trays and 2 small clear-view pouches.

  • Includes a high-visbility safety vest
  • Carried in a lightweight MobileAid™ Reflex backpack

Specifications

Product Type First Aid Backpack Kit
Color Red, Black
Material Rip-stop Polyester
Dimensions (L x W x H) 7 x 9 x 15.5 in.
Height (Metric) 39.37 cm
Length (Metric) 17.78 cm
Weight (English) 11 lb.
Weight (Metric) 4.99 kg
Width (Metric) 22.86 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.