Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ Roll-Anywhere All-Terrain Pro100 Trauma First Aid Station
SDP

Catalog No. 19444614 Shop All Life Secure Products
Change view
Click to view available options
Color:
Red, Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-444-614 Red, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-444-614 Supplier LifeSecure™ Supplier No. 33600
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

All-Terrain First Aid Cart with 5 clear-view organizer boxes, flexible stretcher, and first aid flag.

  • Easily takes stairs and rolls over any terrain, inside or outside. Includes 5 plastic supply organizer boxes, a flexible stretcher, First Aid flag, an integrated seat and gear platform, fully adjustable handle, and large NeverFlat foam-filled all-terrain tires
  • Medical supplies NOT included

Specifications

Product Type First Aid Station
Color Red, Black
Material Polyester, Aluminum
Dimensions (L x W x H) 19 x 22 x 23.5 in.
Height (Metric) 59.69 cm
Length (Metric) 48.26 cm
Weight (English) 21 lb.
Weight (Metric) 9.53 kg
Width (Metric) 55.88 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.