Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ ROLL-ANYWHERE All-Terrain Trauma Empty First Aid Cart
SDP

Catalog No. 19444621 Shop All Life Secure Products
Change view
Click to view available options
Color:
Red, Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-444-621 Red, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-444-621 Supplier LifeSecure™ Supplier No. 33561
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

MobileAid™ All-Terrain First Aid Cart with an integrated seat and gear platform, and NeverFlat foam-filled wheels.

  • Empty so it can be filled to meet your exact needs and roll quickly to any medical emergency
  • Crush-resistant frame with an integrated seat and gear platform can carry up to 300 pounds of additional gear
  • The external aluminum roll cage frame provides more packing space and durable protection from falling debris for your trauma first aid supplies
  • Supplies and internal organization systems sold separately

Specifications

Product Type First Aid Station
Color Red, Black
Material Polyester, Aluminum
Dimensions (L x W x H) 19 x 22 x 23.5 in.
Height (Metric) 59.69 cm
Length (Metric) 48.26 cm
Weight (English) 14 lb.
Weight (Metric) 6.35 kg
Width (Metric) 55.88 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.