Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ SchoolGuard™ Grab-N-Go Trauma First Aid Field Bag (Empty)
SDPSCI_ED

Catalog No. S29683 Shop All Life Secure Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S29683 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29683 Supplier LifeSecure™ Supplier No. 37110
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Grab-N-Go Trauma First Aid shoulder strap bag with 4 expandable compartments.

  • School or School Nurse Trauma First Aid Field shoulder bag
  • Four expandable compartments and quick-release buckle
  • Load and carry a customized list of medical supplies
  • Reflective high-visibility Star of Life design
  • Ideal for quick response on school campus or for field trips and other excursions
  • Rugged 1000D construction
  • Supplies not included

Specifications

Product Type First Aid Shoulder Bag
Length (Metric) 17.78 cm
For Use With (Application) First Aid Bag
Color Red
Quantity 1 Ea.
Dimensions (L x W x H) 7 x 9 x 4 in.
Width (Metric) 22.86 cm
Height (Metric) 10.16 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.