Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ SchoolGuard™ Trauma First Aid Bag (Empty)
SDPSCI_ED

Catalog No. S29682 Shop All Life Secure Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S29682 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29682 Supplier LifeSecure™ Supplier No. 37130
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rugged, purpose-designed Trauma First Aid duffle bag with internal organizer.

  • Rugged, slim-design
  • Ability to load a customized list of medical supplies
  • Ideally sized (22 x 11 x 11.5 in.) for rapid response even at a distance
  • 8 pockets and pouches
  • Removable internal main compartment organizer insert
  • Shoulder strap and grab handles
  • Enough room for extensive supplies without the bulk of some bags
  • White Cross medical marking on top

Specifications

Product Type First Aid Duffel Bag
For Use With (Application) Trauma First Aid
Length (Metric) 55.88 cm
Color Red
Quantity 1 Ea.
Dimensions (L x W x H) 22 x 11 x 11.5 in.
Width (Metric) 27.94 cm
Height (Metric) 29.21 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.