Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ Trauma First Aid Duffel Bag (Empty)
SDPSCI_ED

Catalog No. S29678 Shop All Life Secure Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S29678 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29678 Supplier LifeSecure™ Supplier No. 37330
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rugged Trauma First Aid duffle bag with multiple pockets, removable internal organizer, shoulder sling, and grab handles.

  • Load-Your-Own Trauma First Aid Bag for a custom-organized response to any medical emergency
  • Wide-mouth, slim-design medical duffel
  • 8 pockets and pouches
  • Removable organizer insert in the main compartment (12 x 8 x 11 in.)
  • Rugged 600D construction
  • Adjustable and removable shoulder strap and top carry handle
  • White Cross on top

Specifications

Product Type First Aid Duffel Bag
For Use With (Application) Trauma First Aid
Length (Metric) 55.88 cm
Color Red
Quantity 1 Ea.
Dimensions (L x W x H) 22 x 11 x 11.5 in.
Width (Metric) 27.94 cm
Height (Metric) 29.21 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.