Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ XL™ 200 Trauma First Aid Backpack Kit
SDP

Catalog No. 19444626 Shop All Life Secure Products
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-444-626 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-444-626 Supplier LifeSecure™ Supplier No. 31415
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-capacity First Aid backpack with Trauma First Aid supplies (260 pieces) in pouches with organizer trays.

  • Includes a flexible stretcher and ID placards

Specifications

Product Type First Aid Backpack Kit
Color Red
Material Polyester
Dimensions (L x W x H) 16 x 10.5 x 19 in.
Height (Metric) 48.26 cm
Length (Metric) 40.64 cm
Weight (English) 26 lb.
Weight (Metric) 11.79 kg
Width (Metric) 26.67 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.