Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Mobility Sigma Cart™ Full Height Cart Assemblies
SDP

Catalog No. 24200361
Change view
Click to view available options
Dimensions (L x W x H):
23 x 48 x 78 in.
23 x 72 x 78 in.
Location:
Zone 7
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Location
24-200-361 23 x 72 x 78 in. Zone 7
24-200-360 - Zone 7
24-200-359 23 x 48 x 78 in. Zone 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 24-200-361 Supplier Mott Manufacturing Supplier No. MWS1072MGC

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

Ideal solution for quicker lab reconfiguration

  • Complete with cantilevered table frame, height adjustable in 2.54cm (1 in.) increments (work surface is not included)
  • Shelves can be installed above and below work surface (accepts standard Sigma Flex shelves)
  • Hanging rails are included on table frame to suspend lower cabinets
  • Total lock steel swivel casters

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Specifications

Product Type Cart Assembly
Dimensions (L x W x H) 23 x 72 x 78 in.
Location Zone 7
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.