Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ DASH Apex 12 Centrifuge

Catalog No. 22029557a Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
12 x 75 mm to 100 mm (3 mL to 10 mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22-029-557A 12 x 75 mm to 100 mm (3 mL to 10 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-029-557A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pre-programmed to provide high performance STAT processing of gel or non-gel tubes to meet the needs of the most demanding lean laboratories. Model 12 Centrifuge V2 has a high g-force capability can provide 3-minute sample separation to make your lab even more efficient.

  • High RPM (up to 5200 rpm) and high g-force capability (4000 x g)
  • Patented swing-out 2-stage horizontal rotor design produces optimal sample separation
  • 3 easily selectable pre-set cycles conveniently labeled for your lab's most common tubes
    • Use the default cycles or settings can be customized
    • An LED light indicates the current setting
  • Cycle Lock: the control panel can be temporarily lock on one cycle for error-free reproducibility
  • Lid lighting indicates the centrifuge's status (ready, running, done) that can be viewed by the technicians from across the room
  • Clear Shatterproof Lid: Allows for safe sample observation, optical calibrations, and access for phototachometer
    • Made from high strength polycarbonate
  • Tube holders are made from carbon fiber reinforced composite materials for high strength and durability
  • Automatic Lid Lock: Centrifuge will not run with the lid open and the lid cannot be opened while samples are spinning
  • Positive Lid Latching: Firm mechanical latching of the lid prevents the escape of debris
  • Reinforced Guard Bowl: Provides maximum safety and durability
  • Push-button operation
  • Removable rotor core for easy cleaning
  • Cool-Flow air flow design that prevents overheating of samples
  • Brushless DC motor: years of operation with no routine maintenance
  • Includes: 12-Place Horizontal Rotor, universal tube holders, and 2 year warranty

Specifications

Acceleration Time 20 sec.
Controller Type Push Button
Description Horizontal Centrifuge, 12-place, 3 Preset Cycles
Capacity 12 x 75 mm to 100 mm (3 mL to 10 mL)
Max. RCF 4,000 x g
Max. Speed 5,200 rpm
Product Line Fisherbrand
Refrigerated No
Drive System 1/2 H.P. Brushless DC
For Use With (Equipment) Clinical
Includes Swing-out 2-stage Horizontal Rotor, Tube Holders
Memory 3 Settings
Model DASH Apex 12
Noise Level 61 dB(A)
Profile (Acceleration/Braking) Max Accel: 35 sec., Max Decel: 40 sec.
Program Storage 3 Preset Cycles
Quantity 1 Ea.
Rotor 12-place Horizontal
Rotor Included Yes
Run Time 1 to 30 min.
Safety Features Automatic Lid Lock, Positive Lid Latching, Clear Shatter Proof Lid, Reinforced Guard Bowl
Timer Electronic
Ventilated Yes
Warranty 2 Years
Dimensions (L x W x H) Exterior 15 x 13 x 9 in. (38.1 x 33 x 22.9 cm)
Length (English) Exterior 15 in.
Length (Metric) Exterior 38 cm
Width (English) Exterior 13 in.
Width (Metric) Exterior 38 cm
Height (English) Exterior 9 in.
Height (Metric) Exterior 23 cm
Net Weight 34 lb. (15 kg)
Electrical Requirements 415 W
Voltage 100/240 V
Wattage 415 W
Frequency 50/60 Hz
Product Type Horizon Centrifuge, 12-place
Display Type Push Button
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.