Learn More
Description
- High RPM... up to (5100 RPM) and high g-force capability (4000×g)
- Patented swing-out 2-stage horizontal rotor design incorporates a unique test tube holder that produces the ideal horizontally separated samples
- Illuminated lid which can communicate the status of the centrifuge (running or finished) to technicians far across the room
- LED lights indicate current pre-programmed cycle settings:
- Barricor™
- Coag or PPP
- PST/SST™ or Chemistry
- Clear lid for safe observation of samples and optical calibration of speed
- Locking lid allows entry into the centrifuge only after the rotor has completely stopped
- Push-button operation
- Lid safety switch that prevents the centrifuge from operating unless the lid is closed and latched
- Tube holders are made from carbon fiber reinforced composite materials for high strength and durability.
- Removable rotor core for easy cleaning
- Cool–Flow air flow design that prevents overheating of samples
- Brushless DC motor: years of operation with no routine maintenance
- 2-year warranty
Tube Type: BD Vacutainer Barricor
- RPM: 5100rmp
- Cycle Time: 3 min
- G-Force: 4000 x G
Tube Type: Coag (PPP)
- RPM: 5100rmp
- Cycle Time: 5 min
- G-Force: 4000 x G
Tube Type: Gel (PST/SST)
- RPM: 3600rmp
- Cycle Time: 7 min
- G-Force: 2000 x G
Specifications
Specifications
| Includes | Swing-out 2-stage horizontal rotor |
| Capacity | 12 x 3 mL, 12 x 4 mL, 12 x 5 mL, or 12 x 6 mL |
| Max. RCF | 4,000 x g |
| Max. Speed | 5,100 rpm |
| Electrical Requirements | 100/240 V ±10% 50/60 Hz |
| Warranty | 2 Years |
| Height (English) Exterior | 9 in. |
| Height (Metric) Exterior | 23 cm |
| Width (English) Exterior | 2.5 in. |
| Width (Metric) Exterior | 32 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.