Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

EVAC+CHAIR™ Model 300H MK4 Evacuation Stair Chair
SDPSCI_ED

Catalog No. S72764
Encompass
Encompass_Preferred
Change view
Click to view available options
Depth (English):
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
S72764 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

Emergency Prepardness, Evacuation

Catalog No. S72764 Supplier EVAC+CHAIR™ Supplier No. 300H
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Emergency Prepardness, Evacuation

Evacuation Stair Chair is designed to allow a safe controlled descent of an individual from unlimited stories.

  • Simple single person operation
  • 400 pound weight capacity
  • Safe, easy to open and super light weight at only 19 lbs
  • Adjustable patient head restraint
  • Friction tracks (Evac+Track technology)
  • rgonomic adjustable handle
  • Reflective decals
  • Quick release safety belts (Head, Chest, Thigh)
  • Heavy duty wheels
  • Lockable rear wheels
  • Dual Position Seating
  • Vinyl Storage Cover
  • Mounting Wall Bracket
  • Photo-luminescent Indicator Sign
  • Instructional DVD
  • Full Color User Guide
  • Lifetime Warranty

Specifications

Depth (English) 8 in.
Height (English) 41 in.
Quantity 1
Width (English) 20 in.

The World’s No.1 Stairway Evacuation Chair Since 1982

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.