Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plas Labs™ Model 818 Basic Glove Box
GSA_VASDP

Catalog No. 11389120 Shop All Plas-Labs, Inc. Products
Change view
Click to view available options
Depth (Metric):
119 cm
Depth (Metric) Interior:
97 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Depth (Metric) Interior
11-389-120 119 cm 97 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-389-120 Supplier Plas Labs™ Supplier No. 818GBB
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

White ambidextrous Hypalon gloves

The Plas Lab Model 818 Basic Glove Box is a basic model that fits general laboratory isolation applications, but is easily modified for more specialized uses.

Compact, portable and lightweight glove boxes for isolating sensitive research studies from a hostile exterior environment.

  • Optically clear, one piece acrylic top
  • Coved, easy-to-clean corners with no hidden dark spots
  • Double-layered, closed cellular neoprene gasketing system
  • Ambidextrous, white Hypalon™ gloves provide superior chemical and UV resistance; stainless-steel 0-rings for gloves
  • Adjustable vacuum gauge on transfer chamber
  • Four ground key cock valves for purging
  • White leveling tray for transferring liquids through the transfer chamber
  • All clamps fully adjustable to compensate for wear
  • Transparent transfer chamber, 12L x 11 in. l.D.

11-389

  • Matched die-molded, bright white bottom
  • 11-389-120
    • Multistation model
    • Two sets of glove ports

    Certifications

    Included multiple-outlet electrical strip is UL listed, CA approved and hospital grade.

    Warranty and Services

    One year

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

    Specifications

    Product Type Glove Box
    Certifications/Compliance UL, CA
    Depth (English) 47 in.
    Depth (English) Interior 38 in.
    Depth (Metric) 119 cm
    Depth (Metric) Interior 97 cm
    For Use With (Application) General laboratory isolation applications in pharmaceutical, biotech, animal science, waste management, industrial/contract research, cleanroom facilities, microelectronics assembly, chemical labs and plasma welding
    Height (English) 42 in.
    Height (English) Interior 26 in.
    Height (Metric) 107 cm
    Volume (Metric) 1158 L
    Width (English) 76 in.
    Width (English) Interior 60 in.
    Width (Metric) 193 cm
    Width (Metric) Interior 152 cm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.