Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plas Labs™ Model 850 Nitrogen Dry Box
GSA_VASDP

Catalog No. 11389126 Shop All Plas-Labs, Inc. Products
Change view
Click to view available options
Depth (Metric):
119 cm
Depth (Metric) Interior:
89 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Depth (Metric) Interior
11-389-126 119 cm 89 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-389-126 Supplier Plas Labs™ Supplier No. 850NBB
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

White ambidextrous Hypalon gloves

The enclosed chamber design of the Plas Lab Model 850 Nitrogen Dry Box is ideal for working in inert gas atmospheres, such as argon, nitrogen or plasma.

Compact, portable, lightweight, easily moveable unit; available in single station or multistation options.

  • Formed one-piece, clear acrylic top
  • Matched die-molded, thermoset white bottom
  • Illuminated controls
  • Bright fluorescent light system
  • White ambidextrous Hypalon™ gloves
  • Front-sloped viewing panel minimizes glare
  • All clamps are adjustable to compensate for wear
  • Four ground key cock valves for purging
Drying Train and Transfer Chamber
  • Two vacuum pressure pumps, one each for transfer chamber and drying train
  • Drying train includes polycarbonate canisters containing DesiSphere™
  • Self-sealing quick disconnects enable the operator to change the drying train without disturbing the internal atmosphere
  • Transfer chamber is 12 L x 11 in. I.D.
  • Adjustable vacuum gauge on transfer chamber

Order Info

Electrical requirements: 120V 60Hz

Certifications

Hospital-grade multiple electrical outlet strip is UL listed and CSA approved.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Glove Box
Certifications/Compliance UL, CSA, CE
Depth (English) 47 in.
Depth (English) Interior 38 in.
Depth (Metric) 119 cm
Depth (Metric) Interior 89 cm
Height (English) 42 in.
Height (English) Interior 31 in.
Height (Metric) 107 cm
Includes 4 glove ports, white ambidextrous Hypalon™ gloves, 12 L x 11 in. I.D. transfer chamber
Voltage 120 V
Volume (Metric) 1158 L
Width (English) 76 in.
Width (English) Interior 60 in.
Width (Metric) 193 cm
Width (Metric) Interior 152 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.