Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Model A118 Manual Heavy Duty Stand, Stationary

Catalog No. 14502001 Shop All Caframo Products
Change view
Click to view available options
For Use With (Equipment):
1540 mixer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-502-001 1540 mixer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-502-001 Supplier Caframo™ Supplier No. A118S

missing translation for 'validMainframeMsg'

For use with 1540 Crossover mixer.

  • Heavy gauge plate steel and square tubing
  • Provides solid mount for Caframo Crossover when mixing in drums or tanks up to 122cm (48 in.) in diameter
  • Manually adjusted height, in one inch increments secured in place by a clevis pin
  • Vertical mounting plate provides clamping surface for C-clamp to attach to - easy one person installation
  • Square Base Footprint: 30.5 x 30.5cm (12 x 12 in.)
  • Square base mounting: 6.4mm thickness, with four 14mm x 25mm slots and 250mm center mounting holes secured with 13mm anchor bolts

Specifications

For Use With (Equipment) 1540 mixer
Height (English) 39 to 57 in.
Height (Metric) 99 to 145 cm
Type Manual Heavy Duty Stand
Material Carbon Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.