Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series FDL - Safety Drying Chamber for Limited Quantities of Solvent
SDP

Catalog No. 08111443 Shop All BINDER Inc. Products
Change view
Click to view available options
Amperage:
13 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
08-111-443 13 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-443 Supplier BINDER™ Supplier No. 90100292

missing translation for 'validMainframeMsg'

The BINDER FDL 115 with silicone and dust-free inner chamber, as well as symmetric airflow dries specimens containing solvents and thus this safety drying oven meets all EN 1539 requirements.

  • Temperature range: +10°C above ambient temperature to +300 °C
  • APT.line™ preheating chamber technology
  • Controller with time-segment and real-time programming
  • 2 chrome-plated racks
  • Fresh-air monitoring with audible and visual alarm and automatic deactivation of heating
  • Replaceable filter cartridge, Class M6
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Computer interface: RS 422
  • Standard door gasket made from solvent-resistant FKM for use at up to 200 °C
  • Optional door gasket made from silicone with limited solvent resistance for use at up to 300 °C

Specifications

Controller Type Controller with time-segment and real-time programming
Description FDL115-230 V, Standard, Series FDL - Safety drying chambers for limited quantities of solvent, 115 L, 230 V 1 ∼ 50/60 Hz
Capacity (Metric) 115 L
Temperature (Metric) Ambient +5° to 300°C
Type Drying Chamber
Display LED
Max. Shelf Load 30 kg
Model FDL115-230 V
No. of Shelves 2 std./5 max.
Dimensions (D x W x H) Interior 600 x 435 x 435 mm
Dimensions (L x W x H) 865 x 745 x 805 mm
Weight (Metric) 90 kg
Electrical Requirements 230 V, 1 phase, 50/60 Hz, 2.9 kw
Voltage 230 V
Wattage 2.9 kW
Amperage 13 A
Frequency 50/60 Hz
Convection Technology APT.line™ preheating chamber technology
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.