Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QED ENVIRONMENTAL SYSTEMS MODEL G100 RH PROBE CO2 0-20

Catalog No. NC3308339
Encompass_Preferred

  • The unit provides a CO2 measurement range of 0-20%.
  • Custom dual wavelength infrared CO2 sensor enhances accuracy.
  • CO2 accuracy is ± 1% of range after calibration.
  • Response time for CO2 measurements is ≤ 20 seconds.
  • Relative humidity (RH) measurement range is 0-100% non-condensing.
  • RH accuracy is ± 1.5% across the range.
  • Optional measurement of O2 0-100% available on other variants.
  • Dual temperature probes measure from 0 to 50°C.
  • Temperature accuracy is ± 0.1°C from 32 to 44°C.
  • Data storage capacity of 1000 reading sets + 270 events.
  • Battery life is up to 12 hours without pump.
  • Dimensions are 165 mm (L) x 100 mm (W) x 55 mm (D).
  • Weight is 495 grams (1.1 lbs).
  • Certifications include ISO/IEC 17025, EN 50270:2006.

Catalog No. NC3308339 Supplier QED ENVIRONMENTAL SYSTEMS Supplier No. G10001L
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • The unit provides a CO2 measurement range of 0-20%.
  • Custom dual wavelength infrared CO2 sensor enhances accuracy.
  • CO2 accuracy is ± 1% of range after calibration.
  • Response time for CO2 measurements is ≤ 20 seconds.
  • Relative humidity (RH) measurement range is 0-100% non-condensing.
  • RH accuracy is ± 1.5% across the range.
  • Optional measurement of O2 0-100% available on other variants.
  • Dual temperature probes measure from 0 to 50°C.
  • Temperature accuracy is ± 0.1°C from 32 to 44°C.
  • Data storage capacity of 1000 reading sets + 270 events.
  • Battery life is up to 12 hours without pump.
  • Dimensions are 165 mm (L) x 100 mm (W) x 55 mm (D).
  • Weight is 495 grams (1.1 lbs).
  • Certifications include ISO/IEC 17025, EN 50270:2006.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.