Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advantech Model L3P Sonic Sifter Separators

Catalog No. 1429415 Shop All W. S. Tyler Products
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
14-294-15 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-294-15 Supplier Advantech Supplier No. L3P

missing translation for 'validMainframeMsg'

Includes

Stack assembly (14-294-22), electrical connection cord and instruction manual

Requires

Sieves (order separately)

Designed for quality control and R&D laboratories due to low noise, easy operation, and small footprint

High-speed sifting method combines two motions for maximum separation effectiveness and minimum particle attrition. Vertical, oscillating column of air moves powdered, granular or pelletized material through sieves, while mechanical pulsing action breaks down particle clusters.

Features

  • Convenient front-mounted controls
  • Automatically replicates cycle time and sifting method Adjustable cycle time input power
  • Easy to load and unload
  • Uses 3 in. diameter (75mm) sieves with clear acrylic frames (not included)
  • Accept six standard or three double-height sieves
  • Sturdy steel housing
  • Transparent door for observing sifting process
  • Three non-skid rubber feet

Order Info

Dimensions: 12L x 10W x 23 in. H (31 x 25 x 59cm)

Certifications

UL listed

Specifications

Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Wattage 100 W
Frequency 60 Hz
Depth (English) 12 in.
Depth (Metric) 30.48 cm
Height (English) 23 in.
Height (Metric) 58.4 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Shipping Weight (English) 48.9 lb.
Shipping Weight (Metric) 22.1 kg
Noise Level 70dB
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.