Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Model Steam Engine, Dry Fuel
SCI_ED

Catalog No. S60675
Encompass
Encompass_Preferred
Change view
Click to view available options
Model:
75
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
S60675 75
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S60675 Supplier JENSEN MANUFACTURING COMPANY Supplier No. 75
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Burns a fuel pellet, heating water to steam, which moves the piston and drives the flywheel.

Specifications

For Use With (Application) Observe energy conversions by burning a fuel pellet, heating Water to steam, which moves the piston and drives the flywheel
Includes 400w Heater, pop valve, whistle and throttle, double acting stationary slide valve cylinder with plenty of low speed torque, 2.5 x 6 boiler, reversible, 2 speed pulley and a F-N-R Stephenson link shift lever, 20 dry fuel pellets
Model 75
Product Type Model 75 Dry Fuel
Size (English) Bore 0.5 in.
Size (English) Stroke 0.62 in.
Size (Metric) Bore 1.27 cm
Size (Metric) Stroke 1.58 cm
Weight (English) 6 lb.
Weight (Metric) 2.72 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.