Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Modern Oxford Mesh Back Chair with Knee-Bend Control and 3D Adjustable Arms
SCI_ED

Catalog No. S38699 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S38699 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S38699

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Modern Oxford Mesh Back Chair features a mesh back with adjustable lumbar support, 3D adjustable arms to ensure proper arm placement, and knee-bend control. It would make a great addition to any office!

  • Adjustable from 19 to 23 inches from the top of the seat to the floor
  • Features adjustable lumbar support
  • Asynchronous knee-bend mechanism
  • 3D adjustable arms rests adjust up and down, twist toward and away from the user, and slide forward and back
  • Composite base
  • Breathable mesh fabric

Specifications

Product Type General Seating Chair
With Tilt No
With Backrest Yes
With Armrest No
Load Bearing Capacity (English) 300 lb.
Lift Type Pneumatic
Frame Material Nylon-reinforced fiberglass
Weight (Metric) 27.22 kg
Finish Black
Warranty 5 years
Upholstery Mesh
Weight (English) 60 lb.
Seating Height Desk Height
Color Black
Load Bearing Capacity (Metric) 136 kg
Adjustable Yes
Diameter (Metric) 68.58 cm
Diameter (English) 27 in.
With Casters Yes
Footrest No
Adjustable (Height) 19 to 23 in.
With Lumbar Support Yes
Material Mesh
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.