Learn More
Marketlab Modular Cart with Backboard
Description
- Designed for maximize organization and communication
- Transparent backboard on upper rack doubles as dry-erase board for notes
- Two rails on upper rack for adding organizers and dispensers to suit your needs
- Rail system on sides of cart allows for total customization with a variety of accessories
- Three drawers provide plenty of convenient storage
- Key lock secures all three drawers
- Transparent door allows you to see the contents of the large cubby
- Large worksurface with perimeter channel keeps items from rolling off
- Lightweight aluminum frame is durable and easy to move
- Durable 5 in. medical grade casters (two lockable) move easily and quietly
- Centralized lock for the drawers and door secures contents
- Handles on each side of cart allow you to move cart from any angle
- 1-year limited warranty
- Only available in orders of 10 or more
Specifications
Specifications
| Product Type | Phlebotomy Cart |
| Dimensions (D x W x H) | 23.5 x 17.75 x 63.56 in. |
| Material | Aluminum |
| No. of Shelves | None |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.