Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Modular Cart

Catalog No. 22505108
Change view
Click to view available options
Dimensions (D x W x H):
17.75 x 23.5 x 37.56 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
22-505-108 17.75 x 23.5 x 37.56 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-108 Supplier Marketlab Supplier No. 110399
Add to Cart
Add to Cart

Modular mobile storage adapts to a variety of department needs.

  • Designed for make adding or changing accessories quick and easy
  • Rail system on sides of cart allows for total customization with a variety of accessories
  • Three drawers provide plenty of convenient storage
  • Key lock secures all three drawers
  • Transparent door allows you to see the contents of the large cubby
  • Large worksurface with perimeter channel keeps items from rolling off
  • Lightweight aluminum frame is durable and easy to move
  • Durable 5 in. medical grade casters (two lockable) move easily and quietly
  • Centralized lock for the drawers and door secures contents
  • Handles on each side of cart allow you to move cart from any angle
  • 1-year limited warranty

Specifications

Dimensions (D x W x H) 17.75 x 23.5 x 37.56 in.
Product Type Phlebotomy Cart
Material Aluminum
No. of Shelves None
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.