Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Modular Filing System Drawer cabinet

Catalog No. 22110750 Shop All Epredia Products
Change view
Click to view available options
Product Type:
Tissue Cassette Drawer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
22-110-750 Tissue Cassette Drawer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-110-750 Supplier Epredia™ Supplier No. 58112
This item is not returnable. View return policy

Hold a combination of microscope slides, tissue cassettes and 35mm slides in one cabinet with the Epredia™ Modular Filing System.

Modular System Features

  • Stackable unit made from anodized aluminum for years of dust-free storage
  • Available as a two-cell or five-cell cabinet
  • Five-cell cabinet stores up to 4600 microscope slides, 1500 of 35mm slides or 1000 tissue cassettes

Speculations

  • Five-Cell Cabinet Dimensions: 23.125 x 14.5 x 4 in. (58.7 x 36.8 x 10.2cm)
  • Microscope Slide Drawer and Tissue Cassette Drawer Dimensions: 24 x 3 x 4 in. (61 x 7.6 x 10.2cm)
  • Modular Base Dimensions: 25 x 15 x 4.5 in. (63.5 x 38.1 x 11.4cm)

Ordering Information

  • Drawers, base and slide separators are sold separately.
  • Foam dividers for slide drawers (Cat. No. B1000152) are available in packs of 12.

Specifications

Product Type Tissue Cassette Drawer
Depth (English) 24 in.
Depth (Metric) 61 cm
Height (English) 4 in.
Height (Metric) 10.2 cm
Width (English) 3 in.
Width (Metric) 7.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.