Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Modular Microslide Storage System: Drawer Cover
SCI_ED

Catalog No. S29075 Shop All Fisherbrand Products
Change view
Click to view available options
Cover For 12-574-5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S29075 Cover For 12-574-5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29075

missing translation for 'validMainframeMsg'

Organize and protect slides

Slide Drawer Cover

  • Protects slide trays in drawer
  • One required for each single drawer or top of stack

Specifications

Type Cover
Depth (English) 16.5 in.
Depth (Metric) 42 cm
For Use With (Equipment) Slide Storage System Drawer
Height (English) 1 in.
Height (Metric) 2.5 cm
Width (English) 16.5 in.
Width (Metric) 42 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.