Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CENTiCARE Modular Phlebotomy Cart with 3 in. Deluxe Casters

Catalog No. 22555206
Encompass
Encompass_Preferred
Change view
Click to view available options
Product Type:
Phlebotomy Cart
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
22-555-206 Phlebotomy Cart
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-555-206 Supplier CENTiCARE Supplier No. CPHL1370H29
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

22-038-428

Standardize on a phlebotomy cart that is modular and fully customizable to meet your current and future needs. Add accessories that work best for your department.

  • This cart is used with tray 22-038-428 with the option of adding additional accessories
  • Cart includes tray holder, writing surface and handle
  • Adjustable height and 5 legged base with 3 in. deluxe silent casters (2 locking)
  • Easy to upgrade the cart top to our larger work suface top giving you more working space and capable of holdong laptops, preventing you from having to buy a new cart.

Service Plan

No

Warranty and Services

1 year limited

Specifications

Product Type Phlebotomy Cart
Description Stainless with aluminum base; Modular
Dimensions (L x W x H) 24 x 24 x 38 in.
For Use With (Equipment) 22038428, 2255520, 22555164, 22555166, 22555172, 22555173, 22555174, 22555175, 22555176, 22555178, 22555179, 22555181, 2255182, 2255183, 2255184, 2255187, 2255188
Height (English) 38 in.
No. of Casters 5
Warranty 180 days limited warranty
Width (English) 24 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.