Learn More
Poltex Modular Serological Pipette Holder, 1 Pocket Unit

Description
- Choose from 2.5, 3.5, or 4.5 in. tall.
- Attaches to themselves and/or Modular Serological Pipette Holder Starter Set (SRPIPSTAK1START).
- See image for dimensions.
- Comes with mounting hardware.
Specifications
Specifications
| Positions | 1 Pocket |
| Height (English) | 2.5 in. |
| Product Type | Pipet Box Holder |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.