Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Modular Spill Platform System
GREENER_CHOICE

Catalog No. 19033510 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Holds:
1 Drum
2 Drums
4 Drums
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
19-033-510 1 Drum
19-038-449 2 Drums
19-038-450 4 Drums
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-033-510 Supplier Eagle™ Supplier No. 1633
Add to Cart
Add to Cart

Ideal for incidental spills from drums, containers, and batteries

Modular platforms feature a low profile for easier loading and unloading.

  • Constructed of blow molded high-density polyethylene for superior strength
  • Can be arranged in numerous configurations for maximum flexibility
  • Choice of 1-, 2-, or 4-drum platforms
  • Budget basins allow drums to rest on floor of the sump with a 6.5 in. (16.5cm) high sidewall

Order Info

Optional poly ramp (18-999-4523) eases drum loading and unloading with modular platforms; order separately.

Specifications

Certifications/Compliance EPA, 40 CFR 264.175
Color Yellow
Capacity (English) 15 gal.
Capacity (Metric) 57 L
Material HDPE
Type Spill Containment Platform
For Use With (Application) Incidental spills from drums, containers and batteries
For Use With (Equipment) Eagle 2 drum and 4 drum modular platforms
Holds 1 Drum
Load Bearing Capacity (English) 2000 lb.
Load Bearing Capacity (Metric) 907 kg
Resistant Chemical
Width (English) 26.25 in.
Width (Metric) 67 cm
Height (English) 6.5 in.
Height (Metric) 17 cm
Depth (English) 26 in.
Depth (Metric) 66 cm
Weight (English) 16 lb.
Weight (Metric) 7.25 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.