Learn More
Antistat Moisture Barrier Bag, 3.6 mil
Description
- Protects electronics from moisture and static damage
- Opaque and light tight to offer additional protection
- Firm lamination and heat sealing offers superior resistance
- These bags are ideal for transporting and storing sensitive devices such as circuit boards and electronic components.
- Flexible structure and easy to vacuum seal
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | None |
| Color | Silver |
| For Use With (Application) | Packaging of ESD and Moisture Sensitive Electronic Devices |
| Includes | Bag Only |
| Quantity | 100 Pk. |
| Thickness (English) | 3.6 mil |
| Dimensions (L x W) | 28 x 6 in. |
| Length (Metric) | 711 mm |
| Width (Metric) | 152 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.