Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Antistat Moisture Barrier Bag, 4.4 mil

Catalog No. 17150286
Change view
Click to view available options
Dimensions (L x W):
12 x 10 in.
20 x 10 in.
20 x 20 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-150-286 12 x 10 in.
17-150-287 20 x 10 in.
17-150-289 20 x 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-150-286 Supplier Antistat Supplier No. 0180422
Add to Cart
Add to Cart

Moisture Barrier Bags, 4.4 mil, protect sensitive electronics from moisture and static damage during storage and transportation.

  • Protects electronics from moisture and static damage
  • Opaque and light tight to offer additional protection
  • Firm lamination and heat sealing offers superior resistance
  • Surface resistance of 108 to 1011 Ohms
  • These bags are ideal for transporting and storing sensitive devices such as circuit boards and electronic components.
  • Flexible structure and easy to vacuum seal
  • Made of PET, Aluminum, Nylon, and CPE

Specifications

Autoclavable Not Autoclavable
Closure Type None
Color Silver
For Use With (Application) Packaging of ESD and Moisture Sensitive Electronic Devices
Includes Bag Only
Quantity 100 Pk.
Thickness (English) 4.4 mil
Dimensions (L x W) 12 x 10 in.
Length (Metric) 305 mm
Width (Metric) 254 mm
Thickness (Metric) 112 μ
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.