Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC E.R. Wagner Stem Mount Rigid Caster, Mold on Polyurethane, 4 in. Diameter, 275 lb. Capacity, 1 ea.

Catalog No. 5000515519
Encompass

This rigid stem mount caster is designed for light-to-medium duty material handling applications. It features a durable mold-on polyurethane wheel with a plastic bearing, providing reliable movement and support for transport equipment.

  • Wheel diameter: 4 in.
  • Wheel width: 1-1/4 in.
  • Overall height: 4-1/2 in.
  • Load capacity: 275 lb.
  • Mounting type: 1/2-13 x 1-1/2 in. threaded stem
  • Material: Mold-on polyurethane wheel with zinc finish
  • Rigid design without swivel

Catalog No. 50-005-15519 Supplier MSC Supplier No. 65738825
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This rigid stem mount caster is designed for light-to-medium duty material handling applications. It features a durable mold-on polyurethane wheel with a plastic bearing, providing reliable movement and support for transport equipment.

  • Wheel diameter: 4 in.
  • Wheel width: 1-1/4 in.
  • Overall height: 4-1/2 in.
  • Load capacity: 275 lb.
  • Mounting type: 1/2-13 x 1-1/2 in. threaded stem
  • Material: Mold-on polyurethane wheel with zinc finish
  • Rigid design without swivel

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.