Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MFG Tray Tray, Dough

Catalog No. 1523992 Shop All Molded Fiber Glass Tray Company Products
Change view
Click to view available options
Dimensions (L x W x H):
26 x 18 x 3 in.
26 x 18 x 4.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
15-239-92 26 x 18 x 4.5 in.
15-239-91 26 x 18 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-239-92 Supplier MFG Tray Supplier No. 8750085269
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stacking box

  • Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
  • Temperature rating of -51° to +121°C (-60° to +250°F)
  • Smooth outside surface and radial edges
  • Tough composite construction
  • Nesting design saves space
  • Machine integration and robotic applications

Specifications

Dimensions (L x W x H) 26 x 18 x 4.5 in.
Color White
Height (Metric) 11.4 cm
Length (Metric) 66 cm
Material Fiberglass
Type Tray
Width (Metric) 45.7 cm
Length (English) 26 in.
Height (English) 4.5 in.
Finish Smooth
Shape Rectangular
Temperature (English) -60°F to +250°F
Temperature (Metric) -51°C to +121°C
Width (English) 18 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.